Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169219

MPN #: JT9-414300

JET Bandsaw Blade For HVBS-7MW, J-3410, HVBS-710G/S, HBS-812G, 10/14VT, 93"L x 3/4"W x .035" Thick

Product Description

Inspect your saw blade at regular intervals for chips or excessive wear. Replace damaged or dull blades for maximum performance and safety. Always trust genuine JET® parts for your JET® Tools. They are guaranteed to fit and work perfectly in your equipment.

A sharp blade cuts best Replace worn or chipped blades to ensure safe, accurate cutting performance. Always trust genuine JET® parts for your JET® Tools. They are guaranteed to fit and work perfectly in your equipment.

Features:
  • Carbon steel
  • 10/14VT
  • 3/4" x.035" x 93"


PRICE
$129.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length93 in
Width3/4 in
Blade Thickness0.035 in
Blade Width3/4 in

Product Details

Tooth SetVariable Pitch
Trade NameJET
Blade MaterialBi-Metal
TPI10/14
Country of OriginMade in USA
MaterialBi-Metal
Manufacturers Part NumberJT9-414300
Back TypeVariable Tooth
BrandJET