JET JT9-414304 3/4 x .035 x 93" x 6/10VT Bi-Metal Bandsaw Blade
Write a Review
Questions & Answers (0)
This Bandsaw Blade is designed for use with JET® Bandsaws.
Specifications
Weights & Dimensions
| Blade Thickness | 0.035 in |
| Blade Width | 0.75 in |
Product Details
| Type | Stationary |
| TPI | 6/10 |
| Material | Bi-Metal |
| Description | Bandsaw Blade |
| Manufacturers Part Number | JT9-414304 |
| Brand | JET |
Related Products
JET Mitering Horizontal bandsaws unique design features a swiveling head while the base remains stationary. This allows the stock to remain same position while making accurate crosscuts and miters. Backed by the industry leading two year warranty, JET Mitering Bandsaws are built to last and deliver precision results. Features: Adjustable hydraulic feed system Eccentric shaft, ball bearings Heavy duty cast iron saw head and sturdy base Mitering capability to 60° Convenient control panel Complete coolant system Hydraulic blade tension gauge Adjustable material stop Bi-Metal bandsaw ...
JET Mitering Horizontal bandsaws unique design features a swiveling head while the base remains stationary. This allows the stock to remain same position while making accurate crosscuts and miters. Backed by the industry leading two year warranty, JET Mitering Bandsaws are built to last and deliver precision results. Features: Swivel head for both horizontal and vertical miter cutting Gear box for ease of changing speeds UL listed motor Heavy cast iron bow and head Hardened & ground worm gears Upgraded roller cabinet with 8 wheels and built in chip tray Auto shut off after cut Standard ...
The line of JET Vertical Bandsaws offers machine and fabrication professionals all the power and precision in a package that meets their individual specifications. An exclusive gear box design permits variety of cutting applications. Features you've come to expect, backed by the industry-leading JET Two Year Warranty Features: Heavy-duty bandsaw can handle large production pieces on its extra large, twin table work surface Three wheel system for cutting wide pieces Solid, weighted base Two-speed transmission and variable speed allow for wide range of blade speeds Blade welder, grinder and ...
Set on a heavy-duty machined tabled bed to eliminate vibration, the JET 10" x 18" Horizontal Bandsaw delivers a precision cut time after time. Multiple operational features make this a highly desired piece of machinery for any shop. Features: 10 Horizontal Bandsaw Large handwheel and built-in gauge for easy blade tensioning Coolant is distributed through the blade guides Blade guides feature parallel double-row ball bearing support Blade brush is built-in and self-propelled Quick-positioning vise with fully adjustable jaws swivels to 45? Removable chip tray for quick clean-up Blade is ...
The JET J-7015 Horizontal Bandsaw was manufactured for long lasting, efficient use. Designed to deliver accurate cuts without undue blade fatigue, this JET saw works longer and stronger so productivity never suffers. Features: Heavy-duty, rigid steel and cast iron construction of the head, and base provides full blade support and eliminates vibration and deflection Combination oil bath, gear reduction power train, along with precision blade guides and a hydraulic feed system delivers consistent, accurate cuts and longer blade life Conveniently located control panel, and an easily ...