Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Band Saw Machines

Available in horizontal and vertical models for placement on the floor or a worktable, Band Saws utilize a continuous metal blade to produce intricate & curved cuts in wood, metal, plastic, and other materials. The tabletop provides a sturdy, level worksurface to keep the workpieces supported as they pass through the blade, and the motor-driven wheel offers continuous motion to ensure smooth, accurate cuts.
125 Results
JET Band Saw Machines

JET Band Saw Machines

CompareImageStyleTable Size (L x W)Motor HorsepowerPhaseVoltageAmperageModel #Price
JET JWBS-15-3, 15" Bandsaw, 3HP, 230V
Floor
21-1/5 x 16 in
3 HP
1
230 V
12 A
WB535702$3,099.00
JET® HVBS-712 7" x 12" Horizontal / Vertical Bandsaw 3/4 HP, 115/230V, 1Ph
Horizontal / Vertical
9-7/16 x 10 in
3/4 HP
1
115 / 230 V
15 A
Ships Same Day
WBB2331337
$2,399.00
JET® JT9-424470 HBS-1018EVS, 10" x 18" EVS Horizontal Bandsaw
Horizontal
-
2 HP
1
115 V
6.5 A
WBB2370607$8,799.00
Jet JT9-414502 J-8201VS 14 Metal/Wood Vertical Variable Speed Bandsaw, 115/230V, 1-Phase
Vertical
14 x 14 in
1 HP
1
115 / 230 V
16 A
WBB0503837$3,249.00
Jet JT9-413460 HBS-812G 8 X 12 Horizontal/Vertical Geared Head Bandsaw, 115/230V,1-Phase
Horizontal / Vertical
-
1 HP
1
115 / 230 V
16 A
WBB1013525$3,249.00
Jet JT9-414461 J-3130 5 X 8 Horizontal Dry Bandsaw
Horizontal
-
1/2 HP
1
115 V
9.0/4.5 A
WBB0503539$1,799.00
JET® J-8203K 14" Metal/Wood Vertical Bandsaw 1 HP, 230/460V, 3Ph
Vertical
14 x 14 in
1 HP
3
230 / 460 V
3.6 amps at 230V, or 1.8 amps at 460V A
WBB2331335$2,749.00
JET JT9-714600 Model JWBS-15 1-3/4HP 1-Phase 15" Steel Frame Bandsaw
Floor
21-1/2 x 16 in
1-3/4 HP
1
115 / 230 V
15 A
WBB1140909$2,899.00
JET® JT9-415559 HVBS-712V, 7" x 12" Variable Speed Horizontal / Vertical Bandsaw
Horizontal / Vertical
10 x 12 in
1 HP
1
115 / 230 V
7.5 A
WBB2365488$2,799.00
JET® HBS-916 9" x 16" Horizontal Bandsaw, 1-1/2 HP, 1 Phase, 115/230V
Horizontal
-
1-1/2 HP
1
115 / 230 V
18/9 A
WBB3169396$6,499.00
Showing 1-10 of 57 results
DoAll Band Saw Machines

DoAll Band Saw Machines

Showing 1-10 of 14 results
Baileigh Band Saw Machines

Baileigh Band Saw Machines

Showing 1-10 of 18 results
Powermatic Band Saw Machines

Powermatic Band Saw Machines

Showing 1-10 of 21 results
Dake Band Saw Machines

Dake Band Saw Machines

Delta Band Saw Machines

Delta Band Saw Machines

Roll-In Saw Band Saw Machines

Roll-In Saw Band Saw Machines

Laguna Band Saw Machines

Laguna Band Saw Machines