DoALL Vertical Contour Band Saw, 20" x 13" Cutting Capacity, 208V, 2 HP, 3-Ph.
Write a Review
|
Questions & Answers (0)
Product Description
The DoALL 2012-VH vertical contour band saw features a hydraulically powered work table with 12" table stroke. These upright, variable hydraulic controlled, metal cutting band saws are among the most versatile sawing machines on the market today. The 2012-VH is widely used in machine shops, maintenance departments, schools and other areas where cutting a wide variety of materials is required.
PRICE
$13,909.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47 in |
| Height | 83 in |
| Weight | 1250 lbs |
| Bed Height | 13 in |
| Blade Length | 48-7/16 in in |
| Blade Width | 1/8-1/2 in |
| Vertical Worktable | 13 in |
| Table Size (L x W) | 26 x 26 in |
| Blade Size | 1/8-1/2 W X 154”L in |
| Throat Depth | 20 in |
| Cutting Capacity 90° | 13 in |
| Stroke Length | 12 in |
| Cutting Capacity | 20 x 13 in |
| Cutting Capacity Rectangle 90° | 20W x 13”H in |
| Floor Space Required | 44" x 55" x 80" |
Product Details
| Motor Voltage | 208 V |
| Phase | 3 |
| Manufacturers Part Number | 2013-V2 |
| Motor Horsepower | 2 HP |
| Speed | 55-5200 ft/min |
| Brand | DoAll |
| Type | Manual |
| Amperage | 6.1 A |
| Hertz | 60 Hz |
| Style | Vertical |
| Voltage | 208 V |
Warranty
| Warranty | 1 year parts warranty; optional 10 year parts & labor available |