Stanley 42-076 Aluminum Top-Read Level, 48" Long
|
Questions & Answers (0)
Product Description
Stanley® 42-076, Aluminum Top-Read Level, 48" Long
Durable, I-beam construction made of aluminum. Vials provide accuracy of 0.002 in/in (2mm/m). Center top read vial for improved visibility. Low profile, shock-absorbing end caps.
PRICE
$19.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
Product Details
| Type | 48 |
| Material | Aluminum |
| Description | Aluminum Top-Read Level |
| Color | Silver |
| Manufacturers Part Number | 42-076 |
| Accuracy | 0.002 °F |
| Brand | Stanley |