Dust Extraction Vacuums

Wet/Dry Portable Vacuum with HEPA Filter
| Compare | Image | Height | Capacity | Horsepower | Voltage | Hose Diameter | Battery Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 11-7/8 in | 1.6 gal | - | 12 V | 1-1/4 in | Lithium-Ion | WBB3178525 | $189.95 | ||
![]() | 6 in | 1/2 gal | 1/3 | 20 V | 1-1/4 in | Lithium-Ion | WBB3090795 | $169.95 |

Dust Extracting Vacuums

Dust Extractor Attachments/Accessories
Related Products
Exair's® compressed air operated 110 Gallon High Lift Reversible Drum Vac™ System attaches quickly to any closed head, steel, 110 gallon drum. Able to lift liquids up to 15 feet and fill a 55 gallon drum in less than 85 seconds then, with the simple turn of a knob, the same stainless steel pump quickly empties the drum. The High Lift Reversible Drum Vac has the extra power you need to move liquids from below grade work areas, sumps or tanks up to 15 feet! (drum not included, see Premium version if you need a drum). Warning: Do not use with any material that has a low flash point or ...
The Mistral 202 DS LP is compact and powerful. Its unique technical features make it the best vacuum cleaner in its category, unmatched on the market to vacuum fine and toxic dust. From food industry to constructions and surface preparation operation, the Mistral 202 DS Longopac solves cleaning and dust extraction problems of industries and professionals worldwide. No application is impossible for this great compact vacuum cleaner. Features: Compact and portable Two powerful bypass motors with independent cooling Tangential inlet with cyclone filter protector Telescopic structure to ...
The Mistral 202 DS is a versatile and lightweight industrial vacuum that solves cleaning and dust extraction problems across numerous industries. Its compact size ensures easy mobility with many features to deliver on power and performance. Features: Compact and Mobile Design Two powerful bypass motors with independent cooling Solid steel chassis with sound absorbing material for motor protection Removable collection container DUSTOP reverse pulse cleaning system Pressure guage to detect filter clogging PTFE, class M, cartridge main filter Polyester PTFE, Class M Cartridge, Additional - ...
The Shop-Vac® 2.5 Gallon, 2.5 Peak HP, Wet/Dry Vacuum is lightweight and portable. It is great for quick wet or dry pick up jobs in your home, garage, workshop or vehicle. Attach the hose to the rear blower port to blow dirt out from those hard to reach places. The material is Poly. Filter Type is Foam/ Paper Disc/ Collection Bag. Horsepower Rating "Peak Horsepower" (PHP) is a term used in the wet-dry vacuum industry for consumer comparison purposes. It does not denote the operational horsepower of a wet-dry vacuum but rather the horsepower output of a motor, including the motor's ...
The M18™ 2-Gallon Wet/Dry Vacuum provides users with a Powerful and Portable Wet/Dry Clean-up tool. A high performance motor creates powerful suction for both wet and dry applications. Its stackable design and organized on-board storage keeps all of the attachments inside the unit for convenient transport and storage. The 0880-20 comes with a flexible hose, crevice tool, utility nozzle, and a certified HEPA filter. With 30+ minutes of run time on a M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack, its ideal for extended spot and area clean up. Features: Powerful ...




