Powr-Flite® Stainless Steel Wet/Dry Vacuum, 20 Gallon Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Two stage filtration process with washable cloth filter. 18 gauge stainless steel for long life and durable polyethylene dolly with push handle for easy portability. Features an easy "Tip and Pour" waste water disposal. Includes swivel hose connector that allows 360 degree hose rotation. Sound insulated vacuum head. Set of tools include 14" rug, crevice, dust and squeegee. 30'L power cord.
Note: Filter must be used during dry operation. Do not use vacuum to pick up flammable fluids.
Note: Filter must be used during dry operation. Do not use vacuum to pick up flammable fluids.
PRICE
$899.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 78 lbs |
| Water Lift | 80 in |
| Cord Length | 30' |
| Cleaning Width | 14 in |
Product Details
| Assembly Required | No |
| Type | Wet/Dry Vacuum |
| CFM | 195 CFM |
| Type of Power | Corded |
| Color | Black |
| Filter Type | Washable |
| Capacity | 20 gal |
| Voltage | 120 V |
| Filtration | 2 Stage Washable Cloth Filter |
| Material | Stainless Steel |
| Description | Wet/Dry Vacuum |
| Manufacturers Part Number | PF57 |
| Brand | Powr-Flite |