Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2680233

MPN #: MISTRAL 202 DS

Delfin HEPA Vacuum - 5.3 Gallon 2.7 HP

Product Description
The Mistral 202 DS is a versatile and lightweight industrial vacuum that solves cleaning and dust extraction problems across numerous industries. Its compact size ensures easy mobility with many features to deliver on power and performance.
Features:
  • Compact and Mobile Design
  • Two powerful bypass motors with independent cooling
  • Solid steel chassis with sound absorbing material for motor protection
  • Removable collection container
  • DUSTOP reverse pulse cleaning system
  • Pressure guage to detect filter clogging
  • PTFE, class M, cartridge main filter
  • Polyester PTFE, Class M Cartridge, Additional - HEPA, H14 Cartridge
PRICE
$5,929.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Width23 in
Height43 in
Weight77 lbs
Water Lift90.1 in
Cord Length30'
Inlet Size50mm in

Product Details

Wattage310.5 W
FiltrationHEPA
MaterialSteel
Manufacturers Part NumberMISTRAL 202 DS
Tank MaterialSteel
BrandDelfin Industrial
TypeCanister HEPA Vacuum
CFM211.9 CFM
Horsepower2.7 HP
Type of PowerSingle Phase
ColorWhite
Motor Amps17.4 A
StyleCanister
Capacity5-1/3 gal
Voltage115 V
Decibels76 dB

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, CSA