Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master

Model # :WBB2143797

MPN #: MHD-42-BDF-C

Master 42" Belt Drive Portable Barrel Fan, 14,800 CFM, 3/4 HP

Product Description
Master has been building powerful fans since 1953, and now that power has reached an all new level. These heavy-duty industrial fans outshine traditional barrel fans to blow massive amounts of air and reduce your reliance on A/C-saving you money in the process. Their heavy-duty steel construction includes thicker barrels and guards, giving you a fan that can take the abuse of any industrial setting and that will handle the toughest demands. They also include a fuse-protected accessory outlet for daisy chaining multiple fans, so you can cool even the largest of spaces. Whether it's a workshop, warehouse, garage, outdoor area, or other large space, you can count on these fans to get the job done. As always, Master fans are loaded with features;

Features and Benefits
  • Matched belt-drive motors and blades for the highest achievable levels of airflow.
  • High-efficiency, heavy-duty, two-speed motors for long life.
  • Machined, built-in handle and heavy-duty solid wheels for convenient mobility.
  • Heavy-gauge steel construction with OSHA-compliant safety guards and four oversized blades for maximum power and safety.


are an efficient way to cool all types of spaces. OSHA, ETL, cETL Listed.

PRICE
$889.00

This product will be restocked by Jan 15, 2027

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45 in
Depth14 in
Height46 in
Weight100 lbs
Cord Length10 ft
Fan Diameter42 in

Product Details

Assembly RequiredNo
RPM Low390 rpm
Number of Speeds2
Fan TypeIndustrial
Number of Blades4
Motor TypeOpen Air Over
Mounting LocationFree Standing
Wattage696 W
MaterialMetal
Phase1
Blade TypeBalanced Steel
Manufacturers Part NumberMHD-42-BDF-C
Indoor/OutdoorIndoor/Outdoor
BrandMaster
RPM390/420 rpm
TypeFloor Fan
CFM12000/14800 CFM
Horsepower3/4 HP
ColorBlack
Amperage5.8 A
Drive TypeBelt Drive
Hertz60 Hz
RPM High420 rpm
Voltage120 V
CFM High14800 CFM
Package Quantity1
DescriptionIndustrial Drum Fan
Oscillating/Non OscillatingNon Oscillating
Watts696 W

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsOSHA, ETL, cETL Listed