Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Maxx Air

Model # :WBB3230969

MPN #: BF60BDBLKP-4

Maxx Air® Pro 60" Portable Heavy-Duty Drum Fan, 19000 CFM, 3/4 HP, 1 Phase

Product Description
The Maxx Air® Pro 60 In. Belt Drive Barrel Fan is a large volume air mover perfectly suited for tasks where people and machines need to be kept cool in an industrial factory or warehouse, a commercial auto garage, and in other large indoor areas as an AC cooling supplement such as a gym or shop. This air circulator was made to stand up to challenging work conditions and is constructed of roll-formed steel and rust-resistant grilles for long-lasting use.

Features:
  • High velocity airflow up to 19,000 CFM
  • Steel caster wheels and built-in handles to make your fan easily portable
  • Easily accessible rocker switch for hi-off-low speed operation
  • Belt-driven for ultra quiet operation
  • Rugged rust-resistant roll-formed steel housing for added durability
  • For indoor use
  • Powder-coated, rust-resistant OSHA compliant grilles
  • C/UL/US Listed
  • 2-year limited warranty


PRICE
$1,049.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width61-1/4 in
Depth22 in
Height63-3/4 in
Weight130 lbs
Cord Length11 ft
Fan Diameter60 in

Product Details

Assembly RequiredNo
Max Ambient Temperature113 °F
Number of Speeds2
Fan TypeIndustrial
Number of Blades4
Motor TypeOpen Air Over
Mounting LocationFree Standing
MaterialSteel
Phase1
Blade TypeAluminum
Manufacturers Part NumberBF60BDBLKP-4
Indoor/OutdoorIndoor
BrandMaxx Air
RPM1500 rpm
TypePortable Drum Fan
CFM12000/19000 CFM
Horsepower3/4 HP
ColorBlack
Amperage8 A
Drive TypeBelt Drive
Hertz60 Hz
RPM High1500 rpm
Voltage120 V
Package Quantity1
Oscillating/Non OscillatingNon Oscillating
Power Cord Type16 Gauge SJT

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, cUL Listed