Allegro 4210-01 Defibrillator Cabinet With Alarm, Metal
Write a Review
|
Questions & Answers (0)
Product Description
Metal case comes in corrosion resistant electro-static white finish. Defibrillator graphics are dominantly displayed. Other features include a 13" x 13" window on door front, right hand door opening and reccessed handle. Also included is a battery operated audio alarm. Includes metal shelf.
PRICE
$589.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/4 in |
| Depth | 9-1/2 in |
| Height | 20-1/4 in |
| Weight | 23 lbs |
Product Details
| Type | Alarmed |
| Material | Mild Steel |
| Package Quantity | 1 |
| Description | Defibrillator With Alarm, Metal |
| Manufacturers Part Number | 4210-01 |
| Brand | Allegro Industries |