TPI 48" Hazardous Location Portable Barrel Fan w/ Swivel Base, 14,400 CFM, 1 HP, 1 Phase
Write a Review
|
Questions & Answers (0)
Product Description
This TPI industrial fan features permanently lubricated ball bearing type motors. Blower fans have corrosion and dent proof high density polyethylene housing. Includes spiral wire safety guards. Hazardous Location models have single-phase explosion proof dual voltage motors (120/240V) with external junction boxes rated for Class 1, Group D and Class 11, Groups E, F and G UL listings, and do not include power cord. Includes 4 aluminum blades. 2 wheel cart base permits drum to tilt 360° at 12-1/2° increments to direct airflow vertically. Drum locks into place with steel locking pin. This portable fan includes 10" hard rubber wheels. It meets OSHA standards. It is UL Listed , cETL Listed. This product has limited warranty of 1 year. Horsepower rating based upon maximum speed/load.
PRICE
$3,829.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 65 in |
| Depth | 30 in |
| Height | 64 in |
| Weight | 198 lbs |
| Fan Diameter | 48 in |
Product Details
| Assembly Required | No |
| Max Ambient Temperature | 100 °F |
| Number of Speeds | 2 |
| Fan Type | Industrial |
| Number of Blades | 4 |
| Motor Type | Explosion Proof |
| Mounting Location | Free Standing |
| Wattage | 3600 W |
| Material | Polyethylene |
| Phase | 1 |
| Blade Type | Aluminum |
| Manufacturers Part Number | PBS48BHL |
| Indoor/Outdoor | Indoor |
| Sound Level | 73 |
| Brand | TPI |
| RPM | 390 rpm |
| Type | Drum Fan |
| CFM | 14400 CFM |
| Horsepower | 1 HP |
| Color | Gray |
| Amperage | 15 A |
| Drive Type | Belt Drive |
| Hertz | 60 Hz |
| RPM High | 390 rpm |
| Voltage | 120 / 240 V |
| Package Quantity | 1 |
| Description | Industrial Drum Fan |
| Oscillating/Non Oscillating | Non Oscillating |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA, UL, cETL Listed |