Qorpak® 4oz Clear Graduated Medium Round w/48-400 Green Thermoset F217 & PTFE Lined Cap, 24PK
Write a Review
|
Questions & Answers (0)
Product Description
Bottle Beakers® are a Qorpak creation: clear glass wide mouth medium round bottles graduated in both ml & oz. Easy all-in-one mix, measure, store, & pour! Package Qty of 24.
PRICE
$98.95
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-3/16 in |
| Width | 8-3/4 in |
| Height | 4-1/8 in |
| Weight | 8 |
| Diameter | 51mm |
Product Details
| Neck Finish | 48-400 |
| Color | Clear |
| Capacity | 120 |
| Material | Glass |
| Package Quantity | 24 |
| Description | Graduated Medium Round Bottle with Cap |
| Manufacturers Part Number | GLC-01504 |
| Brand | Qorpak |