Digi-Pas® DWL-280PRO Torpedo Digital Level
|
Questions & Answers (0)
Product Description
The DWL 280Pro is a waterproof digital level embedded with advanced LED/OLED technology allowing for the brightest display. It is also designed to the stringent specification of IP65/67 – water, shock, dust & freeze proof, and wide operating temperature range allowing for high performance and reliability in the toughest working environment. The DWL 280Pro is an indispensable leveling tool for the professional and tradesmen.
PRICE
$69.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Range | 0°-90°, 4 x 90° (360°) |
Product Details
| Resolution | 0.05° (1.00mm/M) |
| Battery Type | Lithium-Ion |
| Type | 9 |
| Number of Batteries | 3 |
| Material | ABS/Rubber |
| Description | Torpedo Digital Level |
| Color | Black |
| Manufacturers Part Number | DWL-280Pro |
| Accuracy | ±0.05 at 0 & 90, ±0.2 at 1-89 °F |
| Brand | Digi-Pas |