Lifepak® CR2 Semi-Rigid Carry Case, White/Red
Write a Review
|
Questions & Answers (0)
Product Description
The Lifepak® CR2 Semi-Rigid Carry Case is designed to help protect the Lifepack® CR2 automated external defibrillator (AED) during transport and storage while maintaining quick access in emergency situations. The case helps shield the device from everyday wear, impact, and environmental exposure, supporting reliable AED readiness in a variety of response environments.
Constructed with a durable semi-rigid exterior, the case provides added protection without adding unnecessary bulk. A secure zipper closure and integrated carry handle allow the AED to be transported easily while helping keep the device and accessories organized and protected.
Designed for use with the Lifepack® CR2 AED, this carry case is ideal for mobile response teams, vehicles, public safety organizations, workplaces, schools, and other public access defibrillation programs that require a portable AED solution.
Constructed with a durable semi-rigid exterior, the case provides added protection without adding unnecessary bulk. A secure zipper closure and integrated carry handle allow the AED to be transported easily while helping keep the device and accessories organized and protected.
Designed for use with the Lifepack® CR2 AED, this carry case is ideal for mobile response teams, vehicles, public safety organizations, workplaces, schools, and other public access defibrillation programs that require a portable AED solution.
PRICE
$135.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 3 in |
| Height | 11 in |
| Weight | 4 lbs |
Product Details
| Type | Semi-Rigid Carry Case |
| Package Quantity | 1 |
| Color | White/Red |
| Manufacturers Part Number | 11260-000047 |
| Brand | Lifepak |