PeakWorks® 4400-BA1CKTS Compliance Kit, Harness & 6' Lanyard
Write a Review
|
Questions & Answers (0)
Product Description
The PeakWorks® Compliance Kit includes an all-in-one harness and shock-absorbing lanyard. The full-body harness features three points of adjustment for ultra-lightweight comfort. Quick-connect pass-thru buckles, located on the chest and legs, make it easy for donning. All of the PeakWorks® harnesses include fall indicators for ease of inspection and two lanyard parks for easy and safe storage. The shock-absorbing lanyard is certified to the newest ANSI standards. The shock-absorbing lanyard is permanently attached to the rear dorsal D-ring for simplicity. The lanyard is comprised of "tear webbing", which will significantly limit and reduce the force of a fall on a worker.
PRICE
$98.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Weight Capacity | 130-310 lbs |
| Lifeline Length | 6 |
| Size | One Size |
Product Details
| Type | Compliance Kit |
| Material | Polyester/Steel |
| Package Quantity | 1 |
| Description | Fall Protection Kit |
| Color | Green |
| Manufacturers Part Number | V8252366 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | ANSI Z359.11, ANSI Z359.13, CSA Z259.10, OSHA |