Allegro 4400-L Lockout-Tagout Wall Case
Write a Review
|
Questions & Answers (0)
Product Description
This case can be used both inside and outside. Made to protect supplies from dust and the elements. Comes with three shelves and can be securely locked
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 14 in |
| Height | 18 in |
| Weight | 4 lbs |
Product Details
| Type | Lockout-Tagout Wall Case |
| Color | Multi-colored |
| For Use With | Used For Holding A Full Complement Of Various Lockout/Tagout Supplies |
| Includes | Lockout/Tagout Wall Case |
| Material | ABS Plastic |
| Description | Lockout-Tagout Wall Case |
| Package Quantity | 1 |
| Manufacturers Part Number | 4400-L |
| Headgear Included | No |
| Brand | Allegro Industries |
Warranty
| Warranty | 12 Months From The Date Of Purchase |