Milton C1000-22 Commercial Tire Valve Extension
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 3/4 in |
| Weight | 0 lbs |
Product Details
| Manufacturers Part Number | C1000-22 |
| Description | Valve Extension |
| Brand | Milton |
Related Products
2 5/32" tubeless tire valves are the straight, clamp in type for 5/8" side hole mounting on demountable or non-demountable rims. TR #500 tubeless tire valves are perfect for trucks and buses with a maximum pressure of 200 PSI. 2 5/32" total effective length.
Safety Blow Gun with 15" angled extension is OSHA compliant as it limits pressure to 30 PSI when dead ended. Offers a maximum of 150 PSI on regulated compressed air lines. Blow Gun offers 4.5 SCFM at 100 PSI. This extension is perfect for those hard to reach places. Has a 1/4" NPT air inlet and a nozzle thread size of 1/2" - 27.
Fill two tires at once with this dual truck tire inflator gauge with regulator. Truck tire inflator has a pressure range of 10 to 160 PSI or 80 to 840 kPa. Includes two 7' hose assemblies with dual lock on chucks, as well as a 6" extension. Inflator gauge comes with a magnified viewing window. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves. Includes Regulator Two 7' Hose Assemblies ...
This essential pneumatic tool is ideal for any vehicle trunk, home garage, or automotive shop. Dual head chuck inflator gauge, where one of the heads is parallel to the extension. Both heads have the feature to lock onto the threads which enable the user to not have to hold the chuck while inflating. Made of heavy duty construction which provides for long life, even under extreme use and conditions. Equipped with magnifying lens for full view of scale. Full-swivel chuck. 1/4" NPT air inlet. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, ...
Milton S-568 Pistol Grip Inflator Gauge, Digital 0-255 PSI, Kwik Grip Euro Chuck, 20" Hose High Performance Digital Tire Pressure Gauge Inflator with 20" Hose, Large LCD Screen with Backlight, and Straight Clip-on Air Chuck Tire pressure reading and inflation made easy. Milton presents our NEW heavy duty automotive air pressure tire inflator gauge. The gage's design combined with its extensive measurement range allows for use with a variety of tires sizes and vehicle types. Featuring: Highly accurate digital swivel dial gauge provides a large range of measurements; PSI (0-255), kPa ...