Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642380

MPN #: 445580

Extech 445580 Humidity/Temperature Pen, Green

Product Description
Extech 445580 Humidity/Temperature Pen, Green

Compact, digital hygro-thermometer ideal for field use. Utilizes dual LCD display for temperature, humidity and advanced function indication. Comes complete with pocket clip and 2023 button battery.

Kit Includes:
  • 33% and 75% RH calibration standards and hard vinyl carrying case
PRICE
$109.95

Min. purchase quantity is 2
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Package Includes445580, Pocket Clip, 2023 Button Battery 33 Percent And 75 Percent Rh Calibration Standards
DescriptionHumidity/Temperature Pen
ColorGreen
Manufacturers Part Number445580
BrandExtech
Connector/Terminal ConfigurationNone

Warranty

Warranty1 yr