Triplett Pocket Thermometer, 2.9” Stainless Steel Probe, Red
Write a Review
|
Questions & Answers (0)
Product Description
The Triplett TMP10 Pocket Thermometer has a 2.9" (73mm) food grade stainless steel probe for measuring the temperature of air, liquids and semi-solids. It has a temperature range of -58 to 572°F (-50 to 300°C) with 0.1°F/°C resolution and an accuracy of ±1.8°F /1°C. It features Min/Max with reset and a Data Hold function that freezes the reading on the display. Comes complete with an LR44 battery and protective probe cover. 1-year warranty.
PRICE
$35.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13/16 in |
| Height | 1/2 in |
Product Details
| Battery Type | LR44 |
| Type | Thermometer |
| Power Source | LR44 battery and protective probe cover |
| Package Quantity | 1 |
| Description | Pocket Thermometer, 2.9” Stainless Steel Probe, Red |
| Manufacturers Part Number | TMP10 |
| Case Included | No |
| Batteries | LR44 |
| Brand | Tripplet |
Warranty
| Warranty | 1 yr |