Agri-Fab® SmartLINK Plug Aerator, 13"L x 42"W x 13"H, Black
|
Questions & Answers (0)
Product Description
The SmartLINK Plug Aerator Tow Behind Lawn Groomer will have your lawn looking better in no time. The Plug Aerator will loosen the compacted soil in your yard. It will pull out plugs of soil to allow necessary air, water, and nutrients to penetrate your lawns roots. This will allow your lawn to grow strong and healthy, giving your lawn that professionally groomed look that you have been wanting. The SmartLINK Plug Aerator will last you for years to come with proper care and use.
PRICE
$129.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 42 in |
| Height | 13 in |
Product Details
| Style | Tow Behind |
| Type | SmartLINK Plug Aerator |
| Color | Black |
| Manufacturers Part Number | 45-0474 |
| Brand | Agri-Fab |
Warranty
| Warranty | 3 yr |