Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB2245453

MPN #: 45-272-216

Ergotron® 45-272-216 StyleView® Sit-Stand Combo System with Worksurface, White

Product Description
With Small Black CPU Holder. This complete system provides easy re-positioning of your entire workstation - move your display, keyboard, mouse and barcode scanner in a single motion! Durable polished aluminum construction! Also features a worksurface with pull-out keyboard tray, which facilitates caregiver workflow. Work sitting or standing with the arm's ergonomic 25" (64 cm) LCD height adjustment range. A unique cable management system conceals and organizes cords, making cleaning easy.

Specifications:
  • Includes Combo Arm, 34" Wall Track with (2) black track covers, Small Black CPU Holder, CPU spacer, (2) 10" cable channels, CPU and Arm track mount bracket kits, Wall Track fasteners for concrete and wood, CPU direct wall mount kit, height-adjustable LCD mount, wrist rest, scanner and mouse holders, integrated keyboard tray, slide-out mouse tray, handle, VESA monitor mounting kit, cable ties
  • Durable, easy-to-clean exterior composed of aluminum, high-grade plastic
  • Weight Capacity: display = 6 - 18 lbs (2.7 - 8.2 kg); worksurface = 10 lbs (4.5 kg); keyboard, mouse and barcode scanner = 4 lbs (1.8 kg); CPU = 50 lbs (22.7 kg)
  • Lift Range: LCD and keyboard adjusts 20" (51 cm) in tandem with single-motion; LCD adjusts 5" (13 cm) independently; maximum LCD height adjustment = 25" (64 cm)
  • Monitor up/down tilt = +25°/-5°
  • Patented CF™ lift-and-pivot motion technology provides premium 25-inch (64 cm) LCD height adjustment, portrait to landscape rotation and 30° tilt
  • Mounting Standards: VESA FDMI, MIS-D, 75/100, C (hole patterns = 100 x 100 mm and 75 x 75 mm)
  • Integrated mouse and barcode scanner holder provide easy access
  • Fold-down worksurface / keyboard tray to support workflow needs. Worksurface is 22.75"W x 10.6"D (57.8 x 26.9 cm). Keyboard tray is 18.6"W x 9"D (47.2 x 22.8 cm). Maximum allowable keyboard height = 1.35" (34 mm)
  • Back-tilt keyboard tray adjustable from 0° to -10°
  • CPU Size Range: 1-3/8" to 3-3/4" (35 to 95 mm) wide; accommodates most small form factor and ultra small form factor CPUs
  • CPU Holder includes fasteners for locking the holder's width
  • Optional Extender (45-261-026) increases range of motion for even greater reach
  • Can be configured to hold a laptop instead of an LCD display; also order the LX Notebook Tray (50-193-200)
  • Product Weight: 41 lbs (19 kg)
  • Warranty: Five (5) years


PRICE
$2,149.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity32 lbs
Weight41 lbs
Worksurface Dimensions22.75"W x 10.6"D
LCD SizeUp to 24"
Keyboard Tray (W x D)18.6"W x 9"D
Lift25" ft

Product Details

Assembly RequiredYes
TypeWall Mount System
ColorWhite
Tilt30° °
Rotation90° °
Mounting LocationWall Mount
MaterialAluminum, High-Grade Plastic
DescriptionStyleView® Sit-Stand Combo System with Small CPU Holder
Manufacturers Part Number45-272-216
Pan360° °
BrandErgotron

Warranty

Warranty5 yr

Compliance & Certifications

VESAMIS-D