SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stanley 45-912 Steel Carpenter's Square, 8" x 12"

Stanley 45-912 Steel Carpenter's Square, 8" x 12"

Item #: WBB983601

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.08 up to 21% OFF

Price: $6.40

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley 45-500 Steel Carpenter's Square, 16 x 24"

Stanley 45-500 Steel Carpenter's Square, 16 x 24"

Stanley 45-300 Aluminum Carpenter's Square, 16" x 24"

Stanley 45-300 Aluminum Carpenter's Square, 16" x 24"

Johnson Level J48 48" Heavy Duty Aluminum Straight Edge

Johnson Level J48 48" Heavy Duty Aluminum Straight Edge

Fowler 52-370-012-0  Four Piece 12" Blade 4R Graduation Combination Square Set

Fowler 52-370-012-0 Four Piece 12" Blade 4R Graduation Combination Square Set

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial

Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial

Free Shipping

Starrett EC799A-6/150 0-6''/150MM Stainless Steel Digital Caliper

Starrett EC799A-6/150 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Stanley 16-299 12 Piece Punch & Chisel Set

Stanley 16-299 12 Piece Punch & Chisel Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Rubbermaid 3309-00 Clear Plastic Box 3.5 Gallon 18 x12 x 6 - Pkg Qty 6

Rubbermaid 3309-00 Clear Plastic Box 3.5 Gallon 18 x12 x 6 - Pkg Qty 6

Stanley® 45-912, Steel Carpenter's Square, 8" x 12"

  • High-quality hardened steel for durability and long life.
  • Embossed graduations for easy reading on face and back.
  • Reverse reading scale allows for efficient measuring.
  • Treated with a clear, protective finish that resists rust.


  • Weights & Dimensions

    • Tongue Length 8 x 1
    • Length 12 in

    Product Details

    • Brand Stanley
    • Description Steel Carpenter’s Square, 8" x 12"
    • Style English
    • Manufacturers Part Number 45-912
    • Color Family Gray
    • Graduation Face: 1/16; Back: 1/16
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 45-912 Steel Carpenter's Square, 8" x 12"

    Stanley 45-912 Steel Carpenter's Square, 8" x 12"

    Item #: WBB983601

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant