Allegro 4500 Emergency Respirator Case
Write a Review
|
Questions & Answers (0)
Product Description
Holds up to two 5- or 10-minute EBAs. Made of corrosion resistant ABS with ultraviolet inhibitors.
PRICE
$289.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 14 in |
| Depth | 9-1/2 in |
Product Details
| Type | Case |
| Includes | Respirator Storage Wall Case |
| Material | ABS Plastic |
| Package Quantity | 1 |
| Description | Emergency Respirator Case |
| Color | Yellow |
| Manufacturers Part Number | 4500 |
| For Use With | Storing Up To Two 5 or 10 Minute EBA's |
| Brand | Allegro Industries |