MSA Safety Respirator Towelettes, 7-1/4" x 5", 100/Box, 697383
Write a Review
|
Questions & Answers (0)
Product Description
Personal Safety Equipment Toweletes provide an excellent method for wiping and refreshing respirators, hardhats and other safety equipment. Box of 100 individually wrapped towelettes. 7-1/4" x 5".
PRICE
$40.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Size | 7-1/4 x 5 in |
Product Details
| Type | Respirator Cleaning Packets |
| Color | White |
| For Use With | Respirators |
| Solution Type | Alcohol Free |
| Includes | 100 Individually Wrapped Towelettes |
| Material | Non-Woven Cloth |
| Package Quantity | 100/Box |
| Description | Safety Respirator Towelettes, 100/Box |
| Manufacturers Part Number | 697383 |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | NIOSH Approved |