Keysco Knee Saver Work Seat, Steel, 24"W x 28"D x 12"H, 300Lbs Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Knee Saver Work Seat is the ideal seat to keep your knees comfortable and pain free on long jobs. Features a heavy duty 300 lb. capaicity with a lightweight and portable design. Perfect for anyone performing work that requires you to be close to the ground for long periods of time. Tthe seat has an adjustable height and tilt to accommodate a wide variety of users
PRICE
$389.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 |
| Width | 22 in |
| Depth | 28 in |
| Height | 12 in |
| Weight | 19.8 lbs |
| Caster Size | 2-1/2 in |
| Max Height | 14-1/2 in |
| Low Height | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Knee Saver Work Seat W/Tool Tray |
| Capacity | 300 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 78033 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |