Extech 461750 PocketTach® Mini Contact Tachometer
Write a Review
Questions & Answers (0)
PocketTach® Mini contact tachometer that features contact rpm and surface speed measurements up to 20,000 rpm.
Specifications
Weights & Dimensions
| Width | 1.97 in |
| Height | 5.87 in |
Product Details
| Manufacturers Part Number | 461750 |
| Description | Pockettach® Mini Contact Tachometer |
| Brand | Extech |
Related Products
Extech 475044 High Capacity Force Gauge, Blue, Hook 5 digit LCD display with peak hold. Exclusive load cell measurement transducer. Over range, low battery and advanced function indicator. 20 kg/44.1 Lbs./196.1 newtons measurement capacity. Selectable fast/slow response. 0.5% basic accuracy. Display reverses to match viewing angle. Includes: Tension rod Carrying case 4 adapters (flathead, cone, chisel and hook for tension) 6 x AA batteries
The Triplett TA200 Tachometer provides fast and accurate contact and non-contact Rotational Speed (RPM), Frequency (Hz), Linear Surface Speed (meters per minute, inches per minute, feet per minute, yards per minute), Length (meters, inches, feet, and yards), and Total Revolutions (REV). Features include: wide measurement range with high resolution, laser guided non-contact measurement with 8.2ft (2500mm) maximum target distance, and a backlit 5-digit LCD display. Memory stores last 10 readings for Min/Max/AVG/Data. Includes 2 contact tips/1 wheel, 23" (58.4cm) reflective tape, 9V battery, ...
Extech 461950-NIST Panel Mount Tachometer, rpm, 5 to 99,990rpm NIST Certified Unique design permits rpm measurements of a one hole gear or disk eliminating the need for special gears. Measure rotational motor speed, moving fans, pumps, gears, propeller devices. Choice of two sensor pickup types: proximity sensor- 0.1 In. (3 mm) target distance, range up to 36,000 rpm (600 Hz); photoelectric sensor- 0.4 In. (10 mm) target distance, range up to 6,000 rpm (1 kHz). 1/8 DIN size. Powered by 115/230VAC 50/60 Hz. Comes with NIST Certificate.
The R7110 Contact and Non-Contact Tachometer is designed for precise RPM and surface speed measurements on rotating objects. Features: Dual function unit with both contact and non-contact capabilities Provides fast and accurate RPM (revolutions per min) measurements of rotating objects and surface speed measurements with included contact adapters Laser provides improved accuracy at a greater distance Internal memory recalls maximum, minimum, average values and last 10 data points Backlit and rotatable LCD Display Low battery indication and auto shut off Applications: Identify issues with ...
Dual function tachometer features the ability to measure RPM with non-contact (visible light) and contact (ft/min / m/min) measurements quickly and accurately. This tachometer features both the ability to measure RPM (revolutions per minute) in rotational equipment and surface speed m/min (meter per minute) / ft/min (feet per minute) with included contact adapters. The R7140 uses visible light for non-contact measurements to read up to 12" (300mm) from any target. The R7140 features a durable ABS plastic housing to assure years of maintenance free performance. Features: Provides fast and ...