Extech 461825 Combination Photo Tachometer/Stroboscope, rpm, 5 to 99,999
Write a Review
|
Questions & Answers (0)
Product Description
Extech 461825 Combination Photo Tachometer/Stroboscope, rpm, 5 to 99,999
Perform tachometer RPM measurement and stroboscopic speed and motion analysis. Unique display reverses character direction depending on which measurement mode you are using. Tachometer memory stores last/max/min readings for recall. Strobe features course and fine flash rate adjustments in 3 ranges. Complete with 4 x AA batteries, reflective tape and carrying case.
Perform tachometer RPM measurement and stroboscopic speed and motion analysis. Unique display reverses character direction depending on which measurement mode you are using. Tachometer memory stores last/max/min readings for recall. Strobe features course and fine flash rate adjustments in 3 ranges. Complete with 4 x AA batteries, reflective tape and carrying case.
PRICE
$569.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.6 in |
| Height | 8.5 in |
Product Details
| Manufacturers Part Number | 461825 |
| Description | Combination Photo Tachometer/Stroboscope |
| Brand | Extech |