Metro® Super Erecta Wire Shelf Truck w/4 Adjustable Shelves, 900 lb. Capacity, 48"Lx18"Wx68"H
Write a Review
|
Questions & Answers (0)
Product Description
Versatile Metro® Adjustable Super Erecta Wire Trucks feature one of the easiest shelving adjustment systems available. Unique corner release system coupled with triple grooved SiteSelect posts permit quick shelf adjustment in 1" increments. To adjust shelves you simply lift corner release lever and reposition wedge along steel SiteSelect post. 18-gauge chrome-plated wire shelves are finished in durable Super Erecta Brite finish. NSF certified. 5" polyurethane casters with 3-1/2" donut bumpers to protect walls. Other finishes available: stainless steel and Metroseal II for corrosive environments, call for information.
PRICE
$849.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 18 in |
| Height | 68 in |
| Weight Capacity | 900 lbs |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Type | General Purpose Truck |
| Shelf Type | Flat Wire |
| Caster Type | Polyurethane |
| Wheel Type | 4 Swivel |
| Style | Super Erecta |
| Number of Shelves | 4 |
| Material | Steel |
| Number of Side Panels | Open |
| Brand | Metro |