Extech GRT300-NISTL Earth Ground Resistance Tester Kit, 300 AC Voltage NIST Certified
Write a Review
|
Questions & Answers (0)
Product Description
4-Wire earth ground resistance tester kit. Includes all hardware necessary to measure earth ground in 4 ranges from 2 to 2000Ω. Comes with Limited NIST Certificate.
PRICE
$1,399.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Max Amperage | 0 A |
| Includes | (8) Batteries, (4) Test Leads, Alligator Clips |
| Description | Earth Ground Resistance Tester Kit |
| DC Voltage | 0 |
| Manufacturers Part Number | GRT300-NISTL |
| Case Included | Yes |
| AC Voltage | 300 |
| Brand | Extech |