Model # :WBM1471058
MPN #: 42512
Extech 42512 IR Thermometer 30:1
Write a Review
Questions & Answers (0)
Lock function for continuous readings. Double molded housing. Complete with carrying case and 9V battery.
Specifications
Product Details
| Manufacturers Part Number | 42512 |
Related Products
Extech PRC30-NIST Multifunction Process Calibrator with NIST Calibration The Extech PRC30-NIST Multifunction Process Calibrator is a palm-sized device that is able to precisely measure and calibrate currents, voltage, and thermocoupling. A combination of three models, PRC10/15/20-NIST, it is equipped with a 24 V DC power source for 2-wire current loop, contains a 0 to 20 V DC calibration source, and provides high accuracy calibration functions that stimulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders. The Extech PRC30-NIST ...
Extech 42510A Wide Range Mini IR Thermometer 12:1 Compact InfraRed Thermometer with laser pointer The Extech 42510A Wide Range Mini IR Thermometer measures and displays non-contact temperature readings up to 650oC (1200oF). The adjustable emissivity feature allows the Extech 42510 A IR thermometer to measure the temperature of virtually any surface. The built-in laser pointer increases target accuracy while the backlit LCD and handy push buttons combine for convenient, ergonomic operation. Operational functions of the 42510a include adjustable emissivity, high-low alarms, MIN-MAX memory, ...
Extech PRC30 Multifunction Process Calibrator/Meter The Extech PRC30 Thermocouple Calibrator displays output in terms of millivolts or temperature based on thermocouple tables. The Extech PRC30 has a palm-sized double molded housing and large dot-matrix backlit LCD. Precision source and measure for thermocouples (8-Types), mA, mV, and V devices. High accuracy calibration function of the Extech PRC30 Thermocouple Calibrator simulates precision thermocouple outputs for use in calibrating thermometers, transmitters, controllers or recorders.
Extech PH110 EXSTIK PH WATERPROOF/REFILLABLE Additional Features/Functions: 1, 2 or 3 point calibration automatically recognizes buffer solutions. Automatic Temperature Compensation. Simultaneous display of pH and Temperature. Display indicates when the reading is stabilized. Data Hold, Auto power off and low battery indication. Waterproof design floats in water and protects the meter in wet environment. Interchangeable electrodes give you the versatility to change electrodes. Optional weighted base (EX006) holds plastic cup and ExStik meter.
Extech SDL200NIST 4-Channel Datalogging Thermometer with NIST calibration The Extech SDL200 4-Channel Datalogging Thermometer with 6 Thermocouple types (J, K, E, T, R,S) and 2-Channel datalogging with RTD (Pt100Ohm) probes. Stores 99 readings manually and 20M readings via 2G SD card.