Commercial Grills & Smokers
Brand
Weight Range (Lbs)
Material
Width
Height
Color
Price
Related Products
1700 Watt Microwave 0.6 Cubic Foot Capacity The Panasonic® commercial microwave oven is ideal for commercial kitchen environments that require quick, efficient reheating of food. Panasonic commercial microwave fits one half-size 6 tall steam table pan with cover. See-through oven door for quick viewing of contents. Easy grip door handle offers fast and durable door opening. Microwave offers 0.6 cubic foot capacity, top and bottom energy feed and made with stainless steel cabinet and cavity. Includes 2 magnetron heating elements, 3 power levels, easy-clean air filter, digital display. 60 ...
Commercial microwave 10 touch pad control panel shall be programmable with the ability to program up to 100 menu items. Cooking timer shall be 60 minute countdown style with a time entry option and an end of cycle audible signal. LED display shall be backlit. Oven shall have 11 power levels for consistent, delicious results for frozen and fresh foods. Microwave output shall be 1800 watts with a unique method of energy distribution provides superior even-heating. Interior ceramic shelf is sealed and recessed to help reduce plate to shelf edge impact and keep spills contained. Ample .6 ...
Toast up to 225 slices per hour with the Waring® WCT708 Medium-Duty 4-Slot Toaster. Electronic browning controls let you set separate browning levels for each set of slices. Four extra-wide slots and self-centering bread racks are perfect for bagels, sliced bread and more. A removable crumb tray for each pair of slots provides fast and easy cleanup. Features: Brushed stainless steel housing with removable crumb tray Four 1-3/8" extra-wide slots Separate electronic browning controls Self-centering bread racks for all slots Specs: Model: WCT708 Width: 16 inches Height: 4.5 inches Depth: 4.5 ...
Waring® Heavy Duty Commercial Toaster 4 Slice Features Uniformly toasts regular bread, Texas toast, frozen waffles and many other foods Four 1-1/2 inch regular toast slots Easily replaceable industrial heating plates Up to 360 slices per hour Electronic browning controls and carriage control lift levers Dishwasher-safe crumb tray NEMA 6-20P Limited One Year Warranty
Sneeze guard for use with Benchmark USA 10 dog roller grill. Clear plastic provides clear and appetizing view of products. Easy installation and a necessary sanitary and hygienic addition to your operation. Contact us with any questions about sneeze guard and Hotdog machine fitment combinations. Price is for the sneeze guard ONLY. Sneeze guards provide food safety while maintaining clear visibitilty. The use of an acrylic shield complies with health codes (verify your local requirements) and helps protect the food from contaminatnts and foreign matter. DO NOT use Ammonia glass cleaners, ...