Panasonic® NE-17523, Commercial Microwave, 0.6 Cu. Ft. 1700 Watt, TouchPad
Write a Review
|
Questions & Answers (0)
Product Description
1700 Watt Microwave 0.6 Cubic Foot Capacity
The Panasonic® commercial microwave oven is ideal for commercial kitchen environments that require quick, efficient reheating of food. Panasonic commercial microwave fits one half-size 6 tall steam table pan with cover. See-through oven door for quick viewing of contents. Easy grip door handle offers fast and durable door opening. Microwave offers 0.6 cubic foot capacity, top and bottom energy feed and made with stainless steel cabinet and cavity. Includes 2 magnetron heating elements, 3 power levels, easy-clean air filter, digital display. 60 Programs allow customizable cooking times and power levels. Measures 16-1/2"W x 20"D x 13-1/4"H. Includes a 3 year warranty.
The Panasonic® commercial microwave oven is ideal for commercial kitchen environments that require quick, efficient reheating of food. Panasonic commercial microwave fits one half-size 6 tall steam table pan with cover. See-through oven door for quick viewing of contents. Easy grip door handle offers fast and durable door opening. Microwave offers 0.6 cubic foot capacity, top and bottom energy feed and made with stainless steel cabinet and cavity. Includes 2 magnetron heating elements, 3 power levels, easy-clean air filter, digital display. 60 Programs allow customizable cooking times and power levels. Measures 16-1/2"W x 20"D x 13-1/4"H. Includes a 3 year warranty.
PRICE
$1,699.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-5/8 in |
| Depth | 20 in |
| Height | 13-3/16 in |
| Compartment Width | 13 in |
| Compartment Depth | 12 in |
| Compartment Height | 6-1/4 in |
| Cord Length | 5 ft |
Product Details
| Plug | NEMA 6-20 |
| Body Material | Stainless Steel |
| Material | Stainless Steel |
| Manufacturers Part Number | NE-17523 |
| Timer | Hi-Med Power: 15 Mins; Defrost Power: 30 Minutes |
| Brand | Panasonic |
| Digital | Yes |
| Color | Silver |
| Amperage | 12.2 A |
| Handle Type | Grab Handle |
| Cabinet Material | Stainless Steel |
| Capacity | 0.6 ft³ |
| Voltage | 208/230-240 V |
| Door Material | Stainless Steel |
| Description | TouchPad Commercial Microwave |
| Watts | 1700 W |
| Control Type | Keypad |
Warranty
| Warranty | 3 yr |