Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Waring

Model # :WBB2018009

MPN #: WCT708

Waring WCT708, Commercial Toaster, 4 Slot, 120V

Product Description
Toast up to 225 slices per hour with the Waring® WCT708 Medium-Duty 4-Slot Toaster. Electronic browning controls let you set separate browning levels for each set of slices. Four extra-wide slots and self-centering bread racks are perfect for bagels, sliced bread and more. A removable crumb tray for each pair of slots provides fast and easy cleanup.

Features:
  • Brushed stainless steel housing with removable crumb tray
  • Four 1-3/8" extra-wide slots
  • Separate electronic browning controls
  • Self-centering bread racks for all slots

Specs:
  • Model: WCT708
  • Width: 16 inches
  • Height: 4.5 inches
  • Depth: 4.5 inches
  • Plug Type: A
  • Voltage: 120 volts
  • Approvals: UL, CUL, NSF
  • UPC: 040072000812
  • Amperage: 15 amps
  • Wattage: 1800 watts
  • Frequency: 60 Hz


PRICE
$375.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 in
Depth4-1/2 in
Height4-1/2 in
Weight8 lbs

Product Details

Capacity4 Slices
Voltage120 V
Watts1800 W
DescriptionToaster
Manufacturers Part NumberWCT708
Amperage15 A
BrandWaring

Compliance & Certifications

CertificationsUL, CUL, NSF