Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Benchmark USA

Model # :WBB546643

MPN #: 64020

Benchmark USA 64020, Roller Grill Sneeze Guard, Fits 62020, Plastic

Product Description
Sneeze guard for use with Benchmark USA 10 dog roller grill. Clear plastic provides clear and appetizing view of products. Easy installation and a necessary sanitary and hygienic addition to your operation. Contact us with any questions about sneeze guard and Hotdog machine fitment combinations. Price is for the sneeze guard ONLY. Sneeze guards provide food safety while maintaining clear visibitilty. The use of an acrylic shield complies with health codes (verify your local requirements) and helps protect the food from contaminatnts and foreign matter. DO NOT use Ammonia glass cleaners, or abrasive cleaners since they can cloud or scratch the surface of the Sneeze Guard.

PRICE
$325.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth16 in
Height9 in

Product Details

MaterialPlastic
Package Quantity1
DescriptionSneeze Guard
ColorClear
Manufacturers Part Number64020
BrandBenchmark USA