Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WBB1403507

MPN #: 49-56-9667

Milwaukee® 49-56-9667 2" Hole Dozer™ Bi-Metal Hole Saw W/ 3/8" Arbor - Pkg Qty 2

Product Description
Milwaukee® 49-56-9667 2" Ice Hardened™ Bi-Metal Hole Saw W/ 3/8" Arbor



Features:
  • Ice Hardened™ cryogenically treated for up to 50% longer life
  • Optimized tooth form for up to 2X faster cutting
  • Wide, angled & offset slots for easy plug access
  • Bi-metal construction with 8% cobalt for increased wear resistance
PRICE
$63.90  Sold in packages of 2 / $31.95 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size5/8-18 in
Diameter2 in
Depth of Cut1-5/8 in

Product Details

RPM Stainless Steel85 rpm
RPM Mild Steel170 rpm
TypeBi-Metal W/ Arbor
RPM Cast Iron115 rpm
Package Quantity2
DescriptionHole Saw W/ 3/8" Arbor
Manufacturers Part Number49-56-9667
RPM Aluminum255 rpm
BrandMilwaukee