Lasko 4910 6" Wind Tower® Desktop Fan, 3-Speed, 110V, Platinum
|
Questions & Answers (0)
Product Description
The Lasko 4910 Desktop Wind Tower Fan, in platinum, is a space-saving desktop fan that has a slim 6-inch diameter. The top module oscillates 45 degrees or can be locked in a fixed position. For precision air delivery, pivot and lock the top module so this unit can move the air in two different stationary positions at once. For even greater coverage and versatile air circulation, combine the pivot with oscillation. It is ideal for tabletops, desktops, workshops, health clubs, stores, classrooms, offices, hospitals and other areas where there is limited space. Features include three speeds, front-mounted electronic controls, integrated carry handle and a 120-volt permanently lubricated motor. Its unique look, amazing performance and portability is perfect anywhere you want to keep cool.
PRICE
$40.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 14 in |
| Weight | 3 lbs |
| Cord Length | 6 ft |
| Fan Diameter | 6 in |
Product Details
| Type | Desk/Table Fan |
| CFM | 81 CFM |
| Color | Platinum |
| Number of Speeds | 3 |
| Mounting Location | Free Standing |
| Voltage | 110 V |
| Includes | Patented, Fused Safety Plug |
| Material | ABS Plastic |
| Description | 6" Wind Tower® Desktop Fan |
| Oscillating/Non Oscillating | Oscillating |
| Package Quantity | 1 |
| Manufacturers Part Number | 4910 |
| Indoor/Outdoor | Indoor |
| Brand | Lasko |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL Listed |