EZ-Chil 6" Combo Clip-on/Desk Fan, 2-Speed, White
Write a Review
|
Questions & Answers (0)
Product Description
Great for Small Spaces: Perfect for desks, countertops, and small rooms. 2 Adjustable Speeds: easy control airflow with two speed settings. Adjustable tilt: Direct the airflow where you need it. Removable Base & Strong Clip: Use on any surface with a sturdy clip or the removable base. Quiet Operation: Enjoy a cool breeze without the noise. ETL Listed: Certified for safety and reliability.
PRICE
$16.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 6-11/16 in |
| Weight | 2 lbs |
| Cord Length | 5 ft |
| Fan Diameter | 6 in |
Product Details
| Assembly Required | No |
| Type | Desk Fan |
| CFM | 55 CFM |
| Color | White |
| Number of Speeds | 2 |
| Amperage | 0.175 A |
| Drive Type | Direct Drive |
| Number of Blades | 3 |
| Wattage | 20 W |
| Phase | 1 |
| Oscillating/Non Oscillating | Non-Oscillating |
| Package Quantity | Non Oscillating |
| Manufacturers Part Number | 01280 |
| Brand | EZ-Chill |
Compliance & Certifications
| Certifications | ETL Listed |