Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB2355474

MPN #: 500KG

Health o Meter® 500KG Eye Level Digital Scale - KG Measurement Only, 300 kg x 0.1 kg

Product Description
Features & Benefits:
  • EMR Connectivity: Scale has the ability to interface with a computer, EMR software or other electronic device via various Health o meter® Professional Connectivity Solutions.
  • Low Profile Platform: Low platform height requires only minimal step up, offering patient a more comfortable and stable weighing experience.
  • Built-in Height Rod: The easy-to-use height rod provides height measurements from 30" to 84-1/4" / 76 cm - 214 cm.
  • Calculates Body Mass Index (BMI): Scale functions include the ability to calculate the patient's BMI.
  • Functions: BMI, Zero, Tare, Hold / Release, Auto Zero, Auto Off, Parent / Child Weighing Function.

Specifications:
  • Capacity: 300 kg
  • Resolution: 0.1 kg
  • Platform Size: 13-3/4" x 16-1/2" x 2-3/8" / 349 mm x 419 mm x 60 mm
  • Height Rod: 30" - 84-1/4" / 76 cm - 214 cm
  • Display: 1"/ 25 mm, LCD display
  • Wheels: 2 Wheels for ease of movement
  • Power Source: 6 AA batteries included, Optional 100-240V adapter (order part # ADPT31)
  • Connectivity: USB, optional Pelstar® wireless technology
  • Warranty: 2 year limited warranty
Operates with KG measurements only.
PRICE
$479.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width14-3/4 in
Height53-5/8 in
Weight21 lbs
Display Digit Height3/4"
Platform Length16-1/2 in
Unit of Measurementkg
Platform Width13-3/4 in
Pan/Platform Size13-3/4" x 16-1/2" x 2-3/8"
Height RodY

Product Details

Assembly RequiredYes
DisplayLCD
Power Supply6 AA Batteries (Included), 120V Adapter (Not Included)
WheelsYes
MaterialSteel
Manufacturers Part Number500KG
BrandHealth O Meter
TypeDigital Physician Scale
ColorGray
Series500
StyleColumn Style with Height Rod
HandpostN
Package Quantity1
DescriptionEye Level Digital Scale - KG Measurment Only
InterfaceUSB
Legal for TradeNo

Warranty

Warranty2 yr