Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Health O Meter

Model # :WBB770059

MPN #: 2500KL

Health O Meter 2500KL Digital Wheelchair Ramp Scale 1000lb x 0.2lb/454 x 0.1kg, Portable

Product Description
Health O Meter 2500KL Digital Wheelchair Ramp Scale 1000 x 0.2lb/454 x 0.1kg, Portable

Features:
  • Capacity: 1000 lb / 454 kg
  • Resolution: 0.2 lb / 0.1 kg
  • 40 ¼" x 34 ½" x 45 ½"
  • Display: 1-1/2" (38mm) High-Contrast TFT-LCD Screen
  • Wheels: 2
  • Power Source: 100-240V Adapter (ADP30) Included, 6 D Batteries (Not Included)
  • Warranty: 2 Year Limited Warranty, Eligible for Optional ScaleSurance 2 Year Extended Warranty)
  • Functions: LB / KG Conversion, LB / KG Lock Out, Body Mass Index (BMI), Zero, Tare, Pre-tare, Hold / Release, Reweigh, Auto Zero, Auto Off, Time / Date, Variable Auto Off, Audible / Mute Sound Option, Everlock®;
PRICE
$3,309.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34-1/2 in
Width40-1/4 in
Height45-1/2 in
Weight Capacity1000 lbs
Platform Width29-3/8 in
Readability0.2 lb / 0.1 kg g
Pan/Platform Size29-3/8" x 28-1/4"
Platform Length28-1/4 in

Product Details

TypeWheelchair Scale
DisplayLCD
ColorBlack, White
Power Supply6 D (Not Included)
DescriptionDigital Wheelchair Ramp Scale
InterfaceUSB, Optional Pelstar Wireless Technology
Manufacturers Part Number2500KL
BrandHealth O Meter

Warranty

Warranty2 yr