Qorpak® 4oz Amber Boston Round Bottle with 22-400 Black Phenolic PolyCone Lined Cap, 24PK
Write a Review
|
Questions & Answers (0)
Product Description
Amber Glass Boston Round Bottles protect from UV rays & are ideal for general lab use, samples, or liquid storage. Pack of 24.
PRICE
$55.95
4
4
Ships in 11 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/16 in |
| Width | 8-3/16 in |
| Height | 5-5/8 in |
| Weight | 6 |
| Size | 48 x 112mm |
Product Details
| Neck Finish | 22-400 |
| Color | Brown |
| Capacity | 120 |
| Material | Glass |
| Package Quantity | 24 |
| Description | Boston Round Bottle |
| Manufacturers Part Number | GLC-01935 |
| Brand | Qorpak |