Qorpak® 84oz Amber Safety Coated Glass Wide Mouth Packer Bottle 70-400 Neck Finish, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Coated Amber Wide Mouth Packer Bottles. If the glass breaks, the plastisol coating contains the bottle's contents long enough for proper disposal. Package Quantity of 12.
PRICE
$429.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Height | 10 in |
| Weight | 30 |
| Size | 140 x 239mm |
Product Details
| Neck Finish | 70-400 |
| Color | Brown |
| Capacity | 2500 |
| Material | Glass |
| Description | Wide Mouth Packer Bottle |
| Package Quantity | 12 |
| Manufacturers Part Number | GLA-07053 |
| Grade | Safety Coated |
| Brand | Qorpak |