Wheaton® 2 oz Glass Boston Round Bottles, PTFE Lined PP Caps, Case of 24
Write a Review
|
Questions & Answers (0)
Product Description
Wheaton® Boston Round, Glass Bottles, 60mL or 2oz Clear, 20-400 Finish. (2oz Bottle, Boston Round, Red, Type III Clear, PP Cap, PTFE Liner) 2oz Bottles, Boston Round, Type III Clear, PP Cap, PTFE Liner. Clear Type III soda-lime glass Ideal for solvent, chemical or sample storage Packaged in convenience packs with caps attached to maintain cleanliness Polypropylene caps with choice of liners Hazardous communication label included with each case of bottles allows for content ID and safety notification. WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which are known to the State of California to cause cancer. Prop 65 Warning
PRICE
$76.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-11/16 in |
| Diameter | 39mm |
Product Details
| Neck Finish | 20-400 |
| Capacity | 60 |
| Material | Glass/Polypropylene/PTFE |
| Package Quantity | 24 |
| Description | Glass Boston Round Bottles |
| Color | Clear |
| Manufacturers Part Number | W216807 |
| Cap Material | White Polypropylene |
| Brand | Wheaton |