Tiger Tail® Tiger Ball® 1.7 Massage-On-A-Rope
Write a Review
|
Questions & Answers (0)
Product Description
Small Tiger Ball® 1.7, Massage-On-A-Rope. This tool is perfect for smaller muscles such as feet. You can use this tool with or without the rope. Simply press the ball into the muscle, lean up against a wall or lie down on the ground. 1.7" massage surface and 55" long rope.
PRICE
$23.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 1-3/4 in |
| Height | 1-3/4 in |
| Weight | 0.2 lbs |
Product Details
| Type | Manual Massager |
| Material | Rubber |
| Package Quantity | 1 |
| Description | Tiger Ball 1.7 Massage-on-a-Rope |
| Color | Orange |
| Manufacturers Part Number | 1.7TBRP |
| Brand | Tiger Tail |
Warranty
| Warranty | 3 yr |