Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eldon James

Model # :WBB740896

MPN #: Y0-10NK7

Eldon James 5/8" Equal Barbed Y-Connector, Natural Kynar

Product Description
Features:
  • Complies with FDA 21 CFR 177.1520 when used unmodified for the manufacture of food contact articles.
  • Various applications for use in medical products and devices.
  • Excellent resistance to chemicals.
  • Exhibits lower thermal resistance than other materials.
PRICE
$23.75

Min. purchase quantity is 11
11
11
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0 lbs
Size 210
Hose Barb Size5/8"

Product Details

TypeEqual Y-Fittings
MaterialKynar
DescriptionEqual Barbed Y- Connector
ColorNatural
Manufacturers Part NumberY0-10NK7
BrandEldon James

Compliance & Certifications

CertificationsRoHS Compliant