Eldon James 5/8" to 3/4" Barbed Reduction Y-Connector, Natural Kynar
Write a Review
|
Questions & Answers (0)
Product Description
Hose Barb 1 is the Y-split dimension (2 barbs). Hose Barb 2 is the single barb dimension. RoHS Compliant.
PRICE
$30.95
9
9
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Hose Barb 2 | 3/4" |
| Size | 10 |
| Size 2 | 12 |
| Hose Barb Size | 5/8" |
Product Details
| Type | Reduction Y-Fittings |
| Material | Kynar |
| Description | Barbed Reduction Y- Connector |
| Color | Natural |
| Manufacturers Part Number | RY10-12NK7 |
| Brand | Eldon James |
Compliance & Certifications
| Certifications | RoHS Compliant |