SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 5/8" to 3/4" Barbed Reduction Y-Connector, Natural Nylon

Eldon James 5/8" to 3/4" Barbed Reduction Y-Connector, Natural Nylon

Item #: WBB740925

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 42

Price: $2.70

Save $0.14 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 1/4" to 3/8" Barbed Reduction Y-Connector, Black Nylon

Eldon James 1/4" to 3/8" Barbed Reduction Y-Connector, Black Nylon

Eldon James 1/8" to 1/4" Barbed Reduction Y-Connector, High Density Polyethylene

Eldon James 1/8" to 1/4" Barbed Reduction Y-Connector, High Density Polyethylene

Eldon James 1/8" to 1/4" Barbed Reduction Y-Connector, Natural Nylon

Eldon James 1/8" to 1/4" Barbed Reduction Y-Connector, Natural Nylon

Eldon James 5/8" to 3/4" Barbed Reduction Y-Connector, High Density Polyethylene

Eldon James 5/8" to 3/4" Barbed Reduction Y-Connector, High Density Polyethylene

Eldon James 3/16" Cross Connector, White Polypropylene

Eldon James 3/16" Cross Connector, White Polypropylene

Eldon James 1/16" Equal Barbed Y-Connector, White Polypropylene

Eldon James 1/16" Equal Barbed Y-Connector, White Polypropylene

Eldon James 1/16" Equal Barbed Y-Connector, White Nylon

Eldon James 1/16" Equal Barbed Y-Connector, White Nylon

Eldon James 3/32" Equal Barbed Y-Connector, Natural Nylon

Eldon James 3/32" Equal Barbed Y-Connector, Natural Nylon

Eldon James 1/16" Equal Barbed Y-Connector, Natural Nylon

Eldon James 1/16" Equal Barbed Y-Connector, Natural Nylon

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 5/8" to 3/4" Barbed Reduction Y-Connector, Natural Nylon

Hose Barb 1 is the Y-split dimension (2 barbs). Hose Barb 2 is the single barb dimension. RoHS Compliant.

Weights & Dimensions

  • Hose Barb Size 5/8"
  • Size 2 12
  • Hose Barb 2 3/4"
  • Size 10
  • Weight 0.078 lbs

Product Details

  • Type Reduction Y-Fittings
  • Brand Eldon James
  • Description Barbed Reduction Y- Connector
  • Material Nylon
  • Manufacturers Part Number RY10-12NN
  • Color Family Natural

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

42 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 5/8" to 3/4" Barbed Reduction Y-Connector, Natural Nylon

Eldon James 5/8" to 3/4" Barbed Reduction Y-Connector, Natural Nylon

Item #: WBB740925

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant