Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276336

MPN #: HP625SC

Buyers Products 5/8" Clear Zinc Hitch Pin Assembly w/ Spring Clip - HP625SC

Product Description
This 5/8 in. hitch pin from Buyers Products makes it faster and easier to connect a ball mount to a receiver tube. Instead of a cotter pin, it features an integral spring clip that rotates to lock in place. Designed to fit a 2-in. receiver tube, it is zinc-coated to stand up to the elements.

Features
  • Fast, easy way to secure a hitch pin.
  • Clear zinc-coated for corrosion resistance.
  • 5/8" x 4"


PRICE
$4.47

Min. purchase quantity is 12
12
12
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width3-8/9 in
Height2/3 in
Weight0.5 lbs
Size5/8"
Shank Diameter5/8"
Receiver Size2"

Product Details

TypeClear Zinc Hitch Pin Assembly w/ Spring Clip
ColorSilver
For Use WithTowing, Trailer Rentals
StyleHitch Pin Assembly
FinishZinc Plated
MaterialCarbon Steel
DescriptionHitch Pin Assembly
Manufacturers Part NumberHP625SC
BrandBuyers Products