TopTech 5" Air Knight PX5, 24V, Up To 2.5 Ton
Write a Review
|
Questions & Answers (0)
Product Description
The 5" Air Knight PX5 UV technology consists of UV light energy to clean the air. Quality construction and high air flow design ensures that your PX5 can handle the air volume from today's high SEER and commercial HVAC systems. 5-years power supply Warranty and 2-years cell Warranty. This product is Made in USA.
PRICE
$495.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-3/4 in |
| Width | 16-3/4 in |
| Depth | 9-1/4 in |
| Height | 9 in |
| Weight | 4 lbs |
| Coverage Area | Whole House |
Product Details
| Color | Blue |
| Amperage | 0.7 A |
| Hertz | 50/60 Hz |
| Mounting Location | Duct |
| Capacity | 2.5 Ton |
| Voltage | 24V V |
| Phase | 1 |
| Watts | 13.3 W |
| Manufacturers Part Number | TT-AK245-V2 |
| Temperature | 185°F (85°C) |
| Brand | TopTech |
Compliance & Certifications
| Certifications | UL RecognizedUL Listed, CUL, UL |