Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TopTech

Model # :WBB3125867

MPN #: TT-UV24-15

TopTechTechPure 15" Germicidal UV Light, 24V

Product Description
The TechPure 24V Germicidal UV fixture works with your home's filtration system 24/7 to optimize indoor air quality by inactivating SARS CoV-2 on surfaces along with sanitizing your system's coil where the UV light shines. 5-years power supply Warranty and 2-years Lamp Warranty. This product is Made in USA.

PRICE
$179.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26-1/4 in
Width26-1/4 in
Depth3-1/2 in
Height3-1/2 in
Weight2 lbs
Coverage AreaWhole House

Product Details

ColorMulti-Colored
Amperage1.1 A
Hertz50/60 Hz
Mounting LocationDirect mount to A Coil plate or magnetic mount
Voltage24V V
Phase1
Watts13.3 W
Manufacturers Part NumberTT-UV24-15
Temperature185°F (85°C)
BrandTopTech

Compliance & Certifications

CertificationsUL RecognizedUL Listed, CUL, UL